Shop All Pressure Gauges
Pic Gauges
Gauge, 6" 0/60psi, 1/4"LM, Back Flange
Mfr # 115D-604D
Zoro # G8089658
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT Male
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Industrial
- Range 0 to 60 psi
Product Information
- Brand Pic Gauges
- MFR # 115D-604D
- Zoro # G8089658
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 8.41" |
Diameter | 7.42" |
Dial Size (In.) | 6 |
Details
Connection Location | Bottom |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Industrial |
Range | 0 to 60 psi |
Accuracy | 1% of Span |
Material | Epoxy Coated Black Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,6" 0/60psi,1/4"LM,Back Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Gage, 0 to 200 psi, 1/4 in MNPT, Black (DPG-106)
- WINTERS Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver (PSQ15802)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499VCP-105K)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/8"Back Mount (102D-158D-10/32)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-204G-BSPT)
- PIC GAUGES Needle Valve, 1/2"FxF NPT, Strt, SS, 10K psi (NV-SS-1/2-HS-180-FXF)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-FXF)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- ORENDA AEROSPACE 3-1/2IN 1/4IN 0-60PSI NPT PRESSURE GAUGE (226C00474)
- Pic Gauges Pressure Gauges