Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 30/0/150psi, 1/4"LBM, SS, FrtFlang
Mfr # PRO-314D-404CF
Zoro # G9070008
product price: $75.05
/ea
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Range 30" Hg Vac/0 to 150 psi
- Accuracy 1% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-314D-404CF
- Zoro # G9070008
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.45" |
Diameter | 5.22" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Item | Gauge,4",30/0/150psi,1/4"LBM,SS,FrtFlang |
Range | 30" Hg Vac/0 to 150 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 150 |
Description
Gauge,4 In.,30/0/150psi,1/4 In.LBM,SS,FrtFlang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Underground Utility Locator, 20 ft Max D (UAT-620)
- EXTECH Stopwatch, Count Up, 24 hrs, LCD (STW515)
- EXTECH Data Logger, Temperature and Humidity (42275)
- KODIAK Low Pressure Gauge, Bottom, 100" H2O (KC25-100"H2O)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"CBM, w/U-Clamp (213D-254Q)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (103D-258D)
- PIC GAUGES Air Gauge, 2", 0-30psi, 1/8"CBM, Low Profile (102D-208C-LP)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-204E-BSPT)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- Pic Gauges Pressure Gauges