Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/60psi, 1/4"LM, SS
Mfr # PRO-301D-404D-01
Zoro # G8042450
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 4
- Max. Pressure (PSI) 60
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-404D-01
- Zoro # G8042450
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Range | 0 to 60 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,4",0/60psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L160#)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-15042)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10622N)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS (PRO-301D-404C-01)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" Mount (101D-204A)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PRO-301D-158H-01)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- Pic Gauges Pressure Gauges