Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/5000psi, 1/4"LBM, 316SS, Rem Bez
Mfr # PRO-312D-404R
Zoro # G8044891
product price: $75.05
/ea
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.39"
Product Information
- Brand Pic Gauges
- MFR # PRO-312D-404R
- Zoro # G8044891
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.39" |
Diameter | 4" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 5000 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Gauge,4",0/5000psi,1/4"LBM,316SS,Rem Bez
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B100#)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMX1)
- HONEYWELL C7150B1004 Thermistor (C7150B1004)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT6)
- PIC GAUGES Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez (PRO-312D-404U)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS (PRO-302L-254CC-01)
- PIC GAUGES Air Gauge, 2", 0/600 psi, 1/8" CBM (102D-208K)
- PIC GAUGES Process Gauge, 0/160 psi, 1/4" NPT (AHG6-A50.H22)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Silver (PRO-302D-204CC-01)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- MCDANIEL CONTROLS 4-1/2In 1/2In 0-15Psi Npt Pressure Gauge (MPB/SCAG AB20110)
- Pic Gauges Pressure Gauges