Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/300psi, 1/4"CBM, Front Flange
Mfr # 204L-404H
Zoro # G8091189
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 204L-404H
- Zoro # G8091189
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.15" |
Diameter | 5.14" |
Dial Size (In.) | 4 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 300 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,4",0/300psi,1/4"CBM,Front Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT (2345000)
- ACTRON AUTO-RANGING DIGITAL MULTIMETER (CP7401)
- POMONA ELECTRONICS Patchcord Set (3781-24-02)
- DIXON Standard Dry Gauge, 0 to 100 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS100-4)
- PIC GAUGES Gauge, 4", 0/400psi, 1/4"CBM, Front Flange (204L-404I)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"CBM, Front Flange (204L-404E)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404E)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS, LF (PRO-301L-404F-01)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, SS, FrntFlg (PRO-304D-254H-01)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302L-254O-01)
- PIC GAUGES Gauge, 4", 30/0/30 psi, 1/2"LM, SS (PRO-301D-402CC-01)
- Pic Gauges Pressure Gauges