Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/160psi, 1/4"LM, SS, LF
Mfr # PRO-301L-404F-01
Zoro # G8042688
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 160 psi
- Accuracy 2-1-2% of Span
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-404F-01
- Zoro # G8042688
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Item | Gauge,4",0/160psi,1/4"LM,SS,LF |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 160 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 160 |
Description
Gauge,4 In.,0/160psi,1/4 In.LM,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- NU-DI FeMalayae Flex Probe Replacement 6.0L (300-08046)
- WIKA INSTRUMENT 2.5" Type 213.53 1,000PSI Gauge - 1/4" NPT LM Stainless Steel (9767126)
- ACTIVE AIR Meter 3-Way (MGMLP1)
- PIC GAUGES Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS (LP1-SS-254-200)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Black (SEP-102D-158I)
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- PIC GAUGES Gauge, 2.5", 0-300psi, 1/4"LM, Case/Brass (701L-254H)
- PIC GAUGES Thermowell, 4", 316SS, 1/2" x 1/2"NPT (TW-SS04-22S2)
- PIC GAUGES Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254W-01)
- WINTERS Filled Ss/Ss Gauge2.5" 1/4Lm 160 psi/Kpa (PFP825)
- Pic Gauges Pressure Gauges