Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez
Mfr # PRO-312D-404U
Zoro # G8044867
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower Back
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3.39"
Product Information
- Brand Pic Gauges
- MFR # PRO-312D-404U
- Zoro # G8044867
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.39" |
Diameter | 4" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower Back |
Range | 0 to 10,000 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 10000 |
Description
Gauge,4",0/10000psi,1/4"LBM,316SS,RemBez
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 5 Ft., Gray (2059T-2x5GKT)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"LBM, 316SS, Rem Bez (PRO-312D-404R)
- PIC GAUGES Low Press Gauge, 2.5", 0-15"WCpsi, 1/4", SS (LP1-SS-254-15)
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- PIC GAUGES Gauge, 4", 0/1000psi, 1/2"LM, SS (PRO-301D-402M-01)
- PIC GAUGES Gauge, 2", 0/100psi, 1/8"LM, SS (PRO-301D-208E-01)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" CBM (102D-454G)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L30#)
- Pic Gauges Pressure Gauges