Shop All Pressure Gauges
Pic Gauges
Gauge, 4", 0-100 psi, 1/2"LM, 316SS
Mfr # PRO-301L-402E
Zoro # G8051167
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 1% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-402E
- Zoro # G8051167
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT Male |
Length | 5.32" |
Diameter | 4.07" |
Dial Size (In.) | 4 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 100 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,4",0-100 psi,1/2"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 2x3in (10023)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Back (4PRU7)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FMF8)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH5)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404P)
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404U)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208R)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LE)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P3S6014)
- Pic Gauges Pressure Gauges