Shop All Pressure Gauges
Pic Gauges
Gauge, 3-1/2"Dial, 1/4"LM, 0-100 psi/WC
Mfr # ALTITUDE-354L-E
Zoro # G8047737
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Range 0 to 100 psi
- Accuracy +/-3-2-3%
Product Information
- Brand Pic Gauges
- MFR # ALTITUDE-354L-E
- Zoro # G8047737
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4.55" |
Diameter | 3.53" |
Dial Size (In.) | 3-1/2 |
Process Connection Size | 1/4 in |
Case Depth | 1.14 in |
Nominal Dial Size | 3 1/2 in |
Case Diameter | 3.53 in |
Description
Gauge,3-1/2"Dial,1/4"LM,0-100 psi/WC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- PIC GAUGES Needle Valve, 1/2"FxF NPT, Strt, SS, 10K psi (NV-SS-1/2-HS-180-FXF)
- ZORO SELECT Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (23V727)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451279AS04L200#)
- PIC GAUGES Gauge, 1-1/2", 0-160 1/8" CBM, Single Scale (S102D-158F)
- PIC GAUGES Air Gauge, 2-1/2", 0/1000psi, 1/4" (101D-254M)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"LM, Rem Bez (211D-254Q)
- PIC GAUGES Gauge, 4", 0/10,000psi, 1/4", LM, SS, LF (PRO-301L-404U-01)
- NOSHOK Brass Case Pressure Gauge, MIP, 3000 psi (25-300-3000-MIP)
- Pic Gauges Pressure Gauges