Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5"0/6000psi, 1/4"CBM, SS, U-Clamp
Mfr # PRO-303D-254S-01
Zoro # G8043780
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 0 to 6000 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-254S-01
- Zoro # G8043780
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Range | 0 to 6000 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 6000 |
Description
Gauge,2.5"0/6000psi,1/4"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer (H5CX-L8D-N DC12-24/AC24)
- OTC Battery Load Tester, Analog, 100A (3180)
- WIKA INSTRUMENT 2.5" Type 213.53 60PSI/BAR Gauge - 1/4" NPT LM Stainless Steel (9692007)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF10P)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-102D-254G-BSPT)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-102D-254H-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Brass, Gold (601L-254O)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ126-DRY)
- Pic Gauges Pressure Gauges