Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5"0/200psi, 1/4"CBM, SS, U-Clamp
Mfr # PRO-303D-254G-01
Zoro # G8043640
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 0 to 200 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Product Information
- Brand Pic Gauges
- MFR # PRO-303D-254G-01
- Zoro # G8043640
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Range | 0 to 200 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,2.5"0/200psi,1/4"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L15#)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGF4)
- DESCO INDUSTRIES INC Desco Statfree UC2„¢ 66325 Dissipative Dual Layer Rubber Mat 30"D x 72"W - Sky Blue (66325)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254N)
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158G)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, SS (PRO-302D-158G-01)
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 30 psi, 1/2 in FNPT, Plastic, Black (701DDS-252D)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- AMETEK 100Mm 12In 0800Psi Npt Pressure Gauge (P656 656643AA3ED3G00)
- Pic Gauges Pressure Gauges