Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5"0/100psi, 1/4"LM, SS, 1perRemBez
Mfr # PRO-311D-254E
Zoro # G8044429
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Accuracy 1% of Span
- Material Stainless Steel
- Length 3-1/2"
Product Information
- Brand Pic Gauges
- MFR # PRO-311D-254E
- Zoro # G8044429
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3-1/2" |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 100 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2.5"0/100psi,1/4"LM,SS,1perRemBez
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Noise Meter with NIST, Type 2, w/ Battery (SLM400-NIST)
- DICKSON Circular Chart, 4 In, 0-100psi, 7 Day, PK60 (C012)
- POMONA ELECTRONICS BNC Coaxial Cable, 48 in., Black (2249-C-48)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Brass Front Flange (25-310-7500-psi/bar-BFF)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254K)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4", SS, 1perRemBez (PRO-311D-254P)
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254G)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/4"LM, 316SS (4001-4LG-GF)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Brass, Gold (601L-254P)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 032Wc (LPG3-D8222N)
- Pic Gauges Pressure Gauges