Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS
Mfr # PRO-302L-254CC-01
Zoro # G9583467
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-302L-254CC-01
- Zoro # G9583467
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 2.71" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2.5",30/0/30psi,1/4"NPT,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kg/cm2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 200 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, Safety Glass Lens, Rubber Case Protector (25-500-200-psi-SG-RCP)
- OAKTON Conducitivity Meter, LCD, AA Batteries (3560415)
- UNITED SCIENTIFIC Ac Ammeter, 0-100Ma: 0-500 Ma (MACA01)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302L-254O-01)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302L-254G-01)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS (PRO-302L-254I-01)
- PIC GAUGES Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP2-SB-254-60)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/8"Mount (101D-208CE)
- PIC GAUGES Thermowell, 12", 316SS, 1/2" x 3/4"NPT, Step (TW-SS12-23S2)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204E)
- Pic Gauges Pressure Gauges