Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS
Mfr # PRO-304D-254CC-01
Zoro # G8044167
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Range 30" Hg Vac/0 to 30 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Product Information
- Brand Pic Gauges
- MFR # PRO-304D-254CC-01
- Zoro # G8044167
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Range | 30" Hg Vac/0 to 30 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2.5",30/0/30psi,1/4"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Combo Tester, with Footplate (19283)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (3621)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0206-06 PUR MKR)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (104D-258H)
- PIC GAUGES Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Rem Bezel (212D-254O)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, FrntFlg (PRO-204L-254U)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LCF)
- PIC GAUGES Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254Q)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/300 psi, 1/4" (CONTRACTOR-4LH)
- Pic Gauges Pressure Gauges