Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg
Mfr # PRO-304L-254CF-01
Zoro # G8044541
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-304L-254CF-01
- Zoro # G8044541
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 30" Hg Vac/0 to 150 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 150 |
Description
Gauge,2.5",30/0/150psi,1/4"CBM,SS,FrtFlg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFS-210-7500-G-CERT)
- ZORO SELECT Compact Thermometer, -40 to 110 F, Lower (4PRT7)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L600#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L400#)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS, Frt Flg (PRO-304L-254CC-01)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254I-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402H)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302R-E)
- NOSHOK Vacuum Gauge, 4" 304 SS Case, Copper Alloy Internals, 100 inH2O vac, 1/4 NPT Male Bottom Conn (40-200-100-inH2O-vac)
- Pic Gauges Pressure Gauges