Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 30/0/100psi, 1/4"LM, Case/Brass
Mfr # 701L-254CE
Zoro # G8047588
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 2-1-2% of Span
- Material polypropylene
Product Information
- Brand Pic Gauges
- MFR # 701L-254CE
- Zoro # G8047588
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4-1/4" |
Diameter | 3.16" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 30" Hg Vac/0 to 100 psi |
Accuracy | 2-1-2% of Span |
Material | polypropylene |
Max. Pressure (PSI) | 100 |
Description
Gauge,2.5",30/0/100psi,1/4"LM,Case/Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 125A (6031)
- EXTECH Laser Tachometer, 2 to 99,999 rpm (461920)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- PIC GAUGES Air Gauge, 2", 0/200psi, 1/4"NPT, FrntFlange (104D-204G)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Silver (PRO-301D-158K-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-254F-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"CBM, LF, w/U-Clamp (203L-404R)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254N)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- WINTERS Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Black (PEM1421-CD)
- Pic Gauges Pressure Gauges