Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/300psi, 1/4"Low Mount, SS, LF
Mfr # PRO-301L-254H-01-GL
Zoro # G8042785
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Range 0 to 300 psi
- Accuracy 2-1-2% of Span
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-254H-01-GL
- Zoro # G8042785
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.61" |
Diameter | 2.70" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 300 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Gauge,2.5",0/300psi,1/4"Low Mount,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Handheld Tachometer, 2 to 99,999 rpm (PCE-DT 65)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR3)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- PIC GAUGES Low Press Gauge, 4", 10-0-10"WC, 1/4"LM, SS (LP1-SS-404-10-0-10)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount (101D-454G)
- PIC GAUGES Air Gauge, 1.5", 0/160psi, 1/8"Mount (104D-158F)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1226)
- Pic Gauges Pressure Gauges