Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/3000psi, 1/4"CBM, SS, U-Clamp
Mfr # PRO-303L-254P-01
Zoro # G8043975
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-303L-254P-01
- Zoro # G8043975
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 2.71" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 3000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Gauge,2.5",0/3000psi,1/4"CBM,SS,U-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Outside Air Temperature Transmitter with 4 to 20 mA Output with solar radiation shield (BTT-R25-1)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLLV/30)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- DARE PRODUCTS Eight Lite Tester (3360)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS (PRO-301D-254D-01)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4" CBM, LF, w/U-Clamp (203L-204D)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"LM, SingleScale (S201L-254F)
- PIC GAUGES Gauge, 4", 30/0/30 psi, 1/4", LM, SS, LF (PRO-301L-404CC-01)
- PIC GAUGES Gauge, 6" 0/400psi, 1/4"LM, Back Flange (115D-604I)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez (211D-254D)
- PIC GAUGES Air Gauge, 2", 0/600 psi, 1/4" Mount (101D-204K)
- Pic Gauges Pressure Gauges