Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254O
Zoro # G8091085
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 2000 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254O
- Zoro # G8091085
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Gauge,2.5",0/2000psi,1/4"CBM,Frt Flange |
Range | 0 to 2000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 2000 |
Description
Gauge,2.5 In.,0/2000psi,1/4 In.CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Phototach Contact/Non-Contact Tachometer (3665)
- TRANSFORMING TECHNOLOGIES ESD Honeycomb Curtains - Full Rolls (ESDC1003C)
- DESCO Wristrap, Adjustable, w/ 12 Ft Cord (09069)
- CTA MANUFACTURING H.D. Computer-Safe Probe (3031)
- PIC GAUGES Air Gauge, 2", 0-30psi, 1/8"CBM, Low Profile (102D-208C-LP)
- PIC GAUGES Gauge, 2-1/2", 0-15psi, 1/4"LF, Single Scale (S201L-254B)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-301D-158CC-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CB)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404H)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (LFS-210-600-G-KEMX)
- Pic Gauges Pressure Gauges