Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/1500psi, 1/4"CBM, SS
Mfr # PRO-302L-254N-01
Zoro # G8043196
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-302L-254N-01
- Zoro # G8043196
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.71" |
Diameter | 2.71" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 1500 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1500 |
Description
Gauge,2.5",0/1500psi,1/4"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-60psi (GLSS60)
- TESTO Saveris 2-H1 Wifi Data Logger (0572 2034)
- RADWAG Moisture Analyzer (MA 50.X2.A)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"CBM, SS LF (PRO-302L-254B-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS (PRO-302L-254CC-01)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302L-254G-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Black (103D-208P)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404K)
- PIC GAUGES Gauge, 1.5", 0/600psi, 1/8"CBM, Front Flange (204L-158K)
- ASHCROFT 4-1/2In 1/4In 0-700Kpa Npt Pressure Gauge (45-1377-AS-02B-XNH)
- Pic Gauges Pressure Gauges