Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/100psi, 1/4"Low Mount, SS
Mfr # PRO-301D-254E-01
Zoro # G8042356
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 100 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-254E-01
- Zoro # G8042356
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 100 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,2.5",0/100psi,1/4"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC20)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Brass, Gold (601L-254M)
- ACCUSPLIT Accusplit AX725BK Professional Dual Line 16 Memory Pro Stopwatch with Black Case (AX725BK)
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3980)
- PIC GAUGES Gauge, 2-1/2", 0/1500psi, 1/4"LM, Rem Bez (211D-254N)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (103D-258C)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, SS (PRO-302D-204G-01)
- PIC GAUGES Gauge, 4", 0-30psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404C)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254K)
- PIC GAUGES Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez (PRO-312D-404U)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Silver (PFQ900-DRY-25FF)
- Pic Gauges Pressure Gauges