Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange
Mfr # PRO-204L-254M
Zoro # G8091067
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 1000 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # PRO-204L-254M
- Zoro # G8091067
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.12" |
Diameter | 3.46" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Gauge,2.5",0/1000psi,1/4"CBM,Frt Flange |
Range | 0 to 1000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Gauge,2.5 In.,0/1000psi,1/4 In.CBM,Frt Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Low Pressure Gauge, Bottom, 15" H2O (KC25-15"H2O)
- PIC GAUGES Gauge, 4", 0-200 psi, 1/4"LM, 316SS (PRO-301L-404G)
- ASHCROFT 100Mm 1/4In 0-60Psi Npt Pressure Gauge (10-1008-S-02L-60#-XLL)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- PIC GAUGES Low Pressure Gauge, 4", 30-0-30"WC, 1/4"LM (LP1-SB-404-30-0-30)
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, 316SS, 10K psi (NV-SS-1/2-HS-90-MXF)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402E-01)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402R)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CD)
- SPAN Pressure Gauge, 0 to 25 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-25 BAR-G)
- Pic Gauges Pressure Gauges