Shop All Pressure Gauges
Pic Gauges
Gauge, 2.5", 0-100psi, 1/4"LM, Case/Brass
Mfr # 701L-254E
Zoro # G8047649
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 2-1-2% of Span
- Material polypropylene
Product Information
- Brand Pic Gauges
- MFR # 701L-254E
- Zoro # G8047649
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 4-1/4" |
Diameter | 3.16" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 100 psi |
Accuracy | 2-1-2% of Span |
Material | polypropylene |
Max. Pressure (PSI) | 100 |
Description
Gauge,2.5",0-100psi,1/4"LM,Case/Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm (PEM195)
- ECLIPSE ESD Protection Kit, Field Service, 10 ft (900-056)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- SCS Grounding Cord, 15 ft., 1 M (LPCGC151M)
- PIC GAUGES Gauge, 2.5", 0-3000psi, 1/4"LM, Case/Brass (701L-254P)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- PIC GAUGES Gauge, 2.5", 0-300psi, 1/4"LM, Case/Brass (701L-254H)
- PIC GAUGES Gauge, 2.5"0/5000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254R-01)
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Brass, Gold (601L-254K)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Plastic, Black (4FLT3)
- Pic Gauges Pressure Gauges