Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 30/0/30psi, 1/4"CBM, RemBezel
Mfr # 212D-254CC
Zoro # G8091380
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 30" Hg Vac/0 to 30 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 212D-254CC
- Zoro # G8091380
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2-1/2",30/0/30psi,1/4"CBM,RemBezel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Thermowell, 12", 316SS, 1/2" x 3/4"NPT, Step (TW-SS12-23S2)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" CBM (102D-204CC)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1104)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254E-01)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- PIC GAUGES Air Gauge, 2-1/2", 0/1000psi, 1/4" (101D-254M)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- PIC GAUGES Gauge, 4", 30"-0VAC, 1/4"LBM, SS, FrontFlange (PRO-314D-404A)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254P)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/100 psi/kg/cm2, 1/4 NPT Male Bottom Conn (25-400-30/100-psi/kg/cm2)
- Pic Gauges Pressure Gauges