Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 30/0/30, psi, 1/4"CBM, Frt Flg
Mfr # 214D-254CC
Zoro # G8091931
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Accuracy 2-1-2% of Span
- Material Stainless Steel
- Length 2.29"
Product Information
- Brand Pic Gauges
- MFR # 214D-254CC
- Zoro # G8091931
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 3.45" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Gauge,2-1/2",30/0/30,psi,1/4"CBM,Frt Flg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/1000psi, 1/8"CBM, FrontFlange (204L-158M)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FLW5)
- BOTRON CO Dual Wire Wrist Strap Band (B9359)
- JOHN ERNST Liquid Level Sight Gauge Steel Threaded 1/2In Flow Indicator (480-R19)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, Front Flg (214D-254R)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Front Flg (214D-254M)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254S-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (101D-158G)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Brass, Gold (601L-254K)
- PIC GAUGES Gauge, 2-1/2", 30/0/30psi, 1/4"CBM, RemBezel (212D-254CC)
- EXTECH Pressure Manometer/Datalogger, 100psi (SDL730)
- Pic Gauges Pressure Gauges