Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel
Mfr # 212D-254M
Zoro # G8091469
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 1000 psi
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 212D-254M
- Zoro # G8091469
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.29" |
Diameter | 2.83" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 1000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 1000 |
Description
Gauge,2-1/2",0/1000psi,1/4"CBM,Rem Bezel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Green (4EFH3)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- MSA SAFETY Battery Charger, 100/240VAC (10127422)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204P)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM U-Clamp (103D-208G)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404R)
- PIC GAUGES Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254J)
- PIC GAUGES Gauge, 2-1/2", 0/1500psi, 1/4"LM, Rem Bez (211D-254N)
- UNIVERSAL Pressure Gauge 0-3K Psi (99019109)
- Pic Gauges Pressure Gauges