Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0-4000psi, SAE4, 7/16-2Thread
Mfr # 201L-25XQ-SAE4
Zoro # G8089895
original price:
$38.84
6% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 7/16-20 SAE4
- Gauge Application Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
- Accuracy 2-1-2% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 201L-25XQ-SAE4
- Zoro # G8089895
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 7/16-20 SAE4 |
Length | 3.55" |
Diameter | 2.80" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy |
Range | 0 to 4000 psi |
Accuracy | 2-1-2% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 4000 |
Description
Gauge,2-1/2",0-4000psi,SAE4,7/16-2Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount (102D-158A)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40-ETFE)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- ZORO SELECT Static Control Cord, Straight, 8 Feet (4ECV5)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (SEP-101D-204R)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/100 psi, 1/4" Mount (101D-354CE)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404R)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4501-SC-4LE)
- PIC GAUGES Gauge, 4", 0-30psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404C)
- PIC GAUGES Gauge, 2-1/2", 30/0/30, psi, 1/4"CBM, Frt Flg (214D-254CC)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402CE)
- Pic Gauges Pressure Gauges