Shop All Pressure Gauges
Pic Gauges
Gauge, 2-1/2", 0-15psi, 1/4"LF, Single Scale
Mfr # S201L-254B
Zoro # G8050756
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Range 0 to 15 psi
- Material Stainless Steel
- Dial Size (In.) 2-1/2
Product Information
- Brand Pic Gauges
- MFR # S201L-254B
- Zoro # G8050756
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Range | 0 to 15 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 15 |
Description
Gauge,2-1/2",0-15psi,1/4"LF,Single Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- EXTECH Light Meter With Nist, Lt300 (LT300-NIST)
- DWYER INSTRUMENTS Series 1221 Flex-Tube U-Tube Manometer (1221-16-W/M)
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS (PRO-312L-402G)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"LM, SingleScale (S201L-254F)
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 30 psi, 1/2 in FNPT, Plastic, Black (701DDS-252D)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, SS (PRO-302D-254P-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"NPT, 316SS (PRO-302L-254CC-01)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 400 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-400-bar/psi-G1/4)
- Pic Gauges Pressure Gauges