Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/60psi, 1/4"LM, SS
Mfr # PRO-301D-204D-01
Zoro # G9070297
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Material Stainless Steel
- Dial Size (In.) 2
- Max. Pressure (PSI) 60
Product Information
- Brand Pic Gauges
- MFR # PRO-301D-204D-01
- Zoro # G9070297
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Range | 0 to 60 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2",0/60psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1472 Degrees F, Dual Laser Sighting (54TZ30)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- CHAMPION SPORTS Dual Timer/Stop Watch, 1" Display, Black (CSIDC100)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"LM, SS (PRO-301D-204C-01)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"LM, SS (PRO-301D-204B-01)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, FrntFlg (PRO-204L-254U)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (101D-158F)
- PIC GAUGES Gauge, 4", 0/10000psi, 1/4"LBM, 316SS, RemBez (PRO-312D-404U)
- Pic Gauges Pressure Gauges