Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/60psi, 1/4"CBM, SS
Mfr # PRO-302D-204D-01
Zoro # G8042791
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Range 0 to 60 psi
- Material Stainless Steel
- Dial Size (In.) 2
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-204D-01
- Zoro # G8042791
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Range | 0 to 60 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Gauge,2",0/60psi,1/4"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-SG.)
- DWYER INSTRUMENTS Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Red (DPGA-00)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4I (CUB4I000)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PPC5087-G-SG.)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"CBM, w/U-Clamp (213D-254Q)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/4"LM (LP1-SB-404-60)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- PIC GAUGES Gauge, 4", 0-10000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404U)
- PIC GAUGES Gauge, 4", 0-200psi, 1/4"LBM, SS, FrontFlange (PRO-314D-404G)
- WINTERS Needle Valve, 1.53 in., Pressure (SNV510LF)
- Pic Gauges Pressure Gauges