Shop All Pressure Gauges
Pic Gauges
Gauge, 2", 0/400psi, 1/4"NPT, Brass, NoOil
Mfr # 501D-UNO-204I
Zoro # G8047140
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- Gauge Application Industrial and Special Application
- Accuracy 3-2-3% of Span
- Material Highly Polished Copper Alloy
Product Information
- Brand Pic Gauges
- MFR # 501D-UNO-204I
- Zoro # G8047140
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.44" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Gauge Application | Industrial and Special Application |
Range | 0 to 400 psi |
Accuracy | 3-2-3% of Span |
Material | Highly Polished Copper Alloy |
Max. Pressure (PSI) | 400 |
Description
Gauge,2",0/400psi,1/4"NPT,Brass,NoOil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK6)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- HONEYWELL THERMOCOUPLE 18"" H WELL (CQ100A1021)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PRO-302D-158R-01)
- PIC GAUGES Gauge, 4", 0-5000 psi, 1/2"LM, 316SS (PRO-301L-402R)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404K)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208D)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4", SS, 1perRemBez (PRO-311D-254P)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-160PSI (LF441-160-4L)
- Pic Gauges Pressure Gauges