Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/200psi, 1/8"CBM, SS
Mfr # PRO-302D-158G-01
Zoro # G1567303
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Material Stainless Steel
- Dial Size (In.) 1-1/2
- Max. Pressure (PSI) 200
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-158G-01
- Zoro # G1567303
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Range | 0 to 200 psi |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,1.5",0/200psi,1/8"CBM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.9x12.8In (4WPJ1)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (101D-158D)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- PIC GAUGES Gauge, 1.5", 0/30psi, 1/8"CBM, SS (PRO-302D-158C-01)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, SS (PRO-302D-158B-01)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS (PRO-302D-158P-01)
- PIC GAUGES Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT Male, Dual, Stainless, Silver (201L-204E)
- PIC GAUGES Gauge, 2.5"0/2000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254O-01)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254S-01)
- WINTERS 4-1/2IN 1/2IN 0-200PSI NPT PRESSURE GAUGE (PPC5066-D70952,954-FL-D)
- Pic Gauges Pressure Gauges