Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange
Mfr # 204L-158G
Zoro # G8090647
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 3-2-3% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 204L-158G
- Zoro # G8090647
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.74" |
Diameter | 2.46" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 200 |
Description
Gauge,1.5",0/200psi,1/8"CBM,Front Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Vinyl, 7.7x1.2x3.8 In (4WPH4)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In (4CFR2)
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 (AC175)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 3 Ft. x 6 Ft., Blue (3059-3x6BKT)
- PIC GAUGES Gauge, 1.5", 0/2000psi, 1/8"CBM, FrontFlange (204L-158O)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, FrontFlange (204L-158P)
- PIC GAUGES Gauge, 1.5", 0/600psi, 1/8"CBM, Front Flange (204L-158K)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404F)
- PIC GAUGES Gauge, 2-1/2", 30/0/30, psi, 1/4"CBM, Frt Flg (214D-254CC)
- PIC GAUGES Gauge, 2", 0/100psi, 1/4"LM, SS (PRO-301D-204E-01)
- Pic Gauges Pressure Gauges