Shop All Pressure Gauges
Pic Gauges
Gauge, 1.5", 0/100 psi, 1/8"CBM, LF, U-Clamp
Mfr # 203L-158E
Zoro # G8090069
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 3-2-3% of Span
- Material Stainless Steel
Product Information
- Brand Pic Gauges
- MFR # 203L-158E
- Zoro # G8090069
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.74" |
Diameter | 1.85" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Gauge Application | In Applications Where Vibration or Pulsation is Present |
Range | 0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Gauge,1.5",0/100 psi,1/8"CBM,LF,U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Tst2032 Sensor, Ntc Thermistor (TST2032)
- PIC GAUGES Gauge, 2.5", 0-15psi, 1/4"Lower Mt, Case/Bez (701L-254B)
- WIKA INSTRUMENT 2.5" Type 213.53 300PSI Gauge - 1/4" NPT LM Stainless Steel (9767096)
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- PIC GAUGES Gauge, 1.5", 0/200 psi, 1/8"CBM, LF, U-Clamp (203L-158G)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- PIC GAUGES Gauge, 1.5", 0/15 psi, 1/8"CBM, LF, U-Clamp (203L-158B)
- PIC GAUGES Round Boiler Gauge, 0 to 200 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-G)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-204E-BSPT)
- PIC GAUGES Gauge, 2.5", 0/10000psi, 1/4"LBM, FrntFlange (PRO-314D-254U)
- PIC GAUGES Air Gauge, 3-1/2", 0-200 psi, 1/4"CBM (102D-354G)
- Pic Gauges Pressure Gauges