Shop All Pressure Gauges
Pic Gauges
Filter Type Snubber, 1/8", Brass
Mfr # BW42-1/8
Zoro # G8049015
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/8" MNPT x 1/8" FNPT
- Material Brass
- Length 1.35"
- Max. Pressure (PSI) 3000
Product Information
- Brand Pic Gauges
- MFR # BW42-1/8
- Zoro # G8049015
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" MNPT x 1/8" FNPT |
Length | 1.35" |
Details
Material | Brass |
Max. Pressure (PSI) | 3000 |
Description
Filter Type Snubber,1/8",Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Digital Mini Multimeter, Holster (501)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Silver (MEX5-D62.H22/0133)
- GARDNER BENDER Alligator Clip, 716 in Jaw Opening, 22 to 14 AWG Wire, Vinyl Insulation, BlackRed (14-078)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B100#)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CD)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254V-01)
- PIC GAUGES Gauge, 4", 0/100 psi, 1/2"LM, 316SS (4001-2LE-GF)
- PIC GAUGES Hex Valve, 1/2"MXF NPT, Straight, CS, 10Kpsi (HV-CS-1/2-HS-180-MXF)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (101D-158M)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- Pic Gauges Pressure Gauges