Shop All Pressure Gauges
Pic Gauges
Filter Type Snubber, 1/2", Brass
Mfr # BW41-1/2
Zoro # G8048857
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" MNPT x 1/2" FNPT
- Material Brass
- Length 2-1/4"
- Max. Pressure (PSI) 10000
Product Information
- Brand Pic Gauges
- MFR # BW41-1/2
- Zoro # G8048857
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" MNPT x 1/2" FNPT |
Length | 2-1/4" |
Details
Item | Filter Type Snubber,1/2",Brass |
Material | Brass |
Max. Pressure (PSI) | 10000 |
Description
Filter Type Snubber,1/2 In.,Brass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- POMONA ELECTRONICS Static Control Kit (6088)
- POMONA ELECTRONICS Test Probe Set, Black, Red, 600 Vrms (5953A)
- GENERAL TOOLS Ultra Violet Light Meter, UV AB (UV513AB)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in BSPT, Black (SEP-102D-158F-BSPT)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS, LF (PRO-301L-404F-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254B)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/4" CBM (102D-204G)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013701660)
- Pic Gauges Pressure Gauges