Shop All Pressure Gauges
Pic Gauges
Contractor Gauge, 4-1/2", 30/0/30 psi, 1/4"
Mfr # CONTRACTOR-4LCC
Zoro # G8049259
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT
- For Use With Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application Commercial and Industrial
- Accuracy 1% of Span
Product Information
- Brand Pic Gauges
- MFR # CONTRACTOR-4LCC
- Zoro # G8049259
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 5.87" |
Diameter | 4.9" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Lower |
For Use With | Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 1% of Span |
Material | Stainless Steel |
Max. Pressure (PSI) | 30 |
Description
Contractor Gauge,4-1/2",30/0/30 psi,1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Quality Meter, 0 C to 60 C, LCD (8144-4)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-00)
- DWYER INSTRUMENTS Series 475 Mark Iii Digital Manometer (475-000-FM)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (102D-154G-GL)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254E-01)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Brass, Gold (601L-254O)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254N)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L30#)
- Pic Gauges Pressure Gauges