Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver
Mfr # PRO-302D-158CC-01
Zoro # G7287063
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8 in MNPT
- Range 30 in Hg Vac to 30 psi
- Accuracy +/-2-1-2%
- Application General Purpose
Product Information
- Brand Pic Gauges
- MFR # PRO-302D-158CC-01
- Zoro # G7287063
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Compound Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- LASCAR Voltage Data Logger, LED, 32,510 Storage (EL-USB-3)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254E)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0.25In to 0 to 0.25In H2O (2300-0)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM (LP2-254-10PSI)
- PIC GAUGES Gauge, 2"0/30psi, 1/4"CBM, SS, w/U-Clamp (PRO-303D-204C-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402F)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, SS (PRO-304D-254CD-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, Front Flange (204L-158B)
- GLOBAL INDUSTRIAL 4-1/2 Contractor Gauge, 300 PSI, 1/4 NPT LM, Stainless Steel (B2781395)
- Pic Gauges Pressure Gauges