Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 50/550deg F/C, 6"Stem Adjust
Mfr # B5A6-RR
Zoro # G8048951
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 1% Full Scale
- Connection Location Adjustable Angle
- Connection Size 1/2" NPT
Product Information
- Brand Pic Gauges
- MFR # B5A6-RR
- Zoro # G8048951
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Accuracy | 1% Full Scale |
Connection Location | Adjustable Angle |
Description
Bimetal,5",50/550deg F/C,6"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Dial Thermometer (37C30A)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"LM, SS (PRO-301D-204B-01)
- WINTERS Industrial Thermowell, 3.5in. Stem, Brass (TIW03LF)
- SCS Static Shielding Bags, 24 in. L, 12 in. W (1001224)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Bimetal, 5", 0/250deg F/C, 4"Stem Adjust (B5A4-II)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- Pic Gauges Dial Thermometers