Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 50/400deg F/C, 12"Stem Back
Mfr # B5B12-PP
Zoro # G8048881
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B5B12-PP
- Zoro # G8048881
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Description
Bimetal,5",50/400deg F/C,12"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402P-01)
- TRERICE Industrial Thermowell, 304SS, 1-1/4-18 (3-4F5)
- ANDERSON-NEGELE Chart 12" 0-100/30-230 24Hr, PK100 (00215304)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- PIC GAUGES Bimetal, 5", 0/250deg F/C, 4"Stem Adjust (B5A4-II)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj (B5A2-JJ)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3404D)
- Pic Gauges Dial Thermometers