Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 150/750deg F/C, 9"Stem Back
Mfr # B5B9-SS
Zoro # G9070087
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B5B9-SS
- Zoro # G9070087
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Description
Bimetal,5",150/750deg F/C,9"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO CO2 probe with Bluetooth, incl. temperature and humidity sensor (0632 1551)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi (PFP923R1)
- DWYER INSTRUMENTS Thermocouple Temperature Switch Type (TCS-4030)
- SUPCO Sound Level Meter (EM80)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 5", 50/400deg F/C, 4" Stem Back (B5B4-PP)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- REOTEMP Bimetal Thermom, 5 In Dial, -40 to 120F (BB090CF21)
- Pic Gauges Dial Thermometers