Shop All Dial Thermometers
Pic Gauges
Bimetal, 5", 0/250deg F/C, 12" Stem Adjust
Mfr # B5A12-II
Zoro # G8048601
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B5A12-II
- Zoro # G8048601
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Description
Bimetal,5",0/250deg F/C,12" Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10099397)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- SENSIT Combustible Gas Detector (906-00000-09)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 5", 0/250deg F/C, 4"Stem Adjust (B5A4-II)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3406D)
- Pic Gauges Dial Thermometers