Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 50/550deg F/C, 9"Stem Adjust
Mfr # B3A9-RR
Zoro # G8048288
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B3A9-RR
- Zoro # G8048288
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Description
Bimetal,3",50/550deg F/C,9"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- DICKSON Chart, 8 In, -20 to +50, 31 Day, PK60 (C482)
- REED INSTRUMENTS Sound Level Meter, Type 2, 30-100 and 60-130dB, +/-1.4 dB Accuracy (R8050)
- TRACEABLE Data Logging Thermometer, WiFi (6501)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (AA575R-0914)
- Pic Gauges Dial Thermometers