Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 50/400 deg F/C, 6"Stem Back
Mfr # B3B6-PP
Zoro # G8048498
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B3B6-PP
- Zoro # G8048498
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Description
Bimetal,3",50/400 deg F/C,6"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Data Logging Sound Meter with Adapter and SD Card Kit (R8070SD-KIT)
- SCS Toe Grounding Strap (TG1M)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- CHAMPION SPORTS Stop Watch Timer, 6/Box, Assorted, PK6 (910SET)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0267)
- Pic Gauges Dial Thermometers