Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back
Mfr # B3B2-EE
Zoro # G8048105
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B3B2-EE
- Zoro # G8048105
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",0/150 deg F/C,2-1/2"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (37XR-A)
- DESCO Heel Grounder, 1 Meg, Lime Green Strap (07599)
- SPER SCIENTIFIC UV Light Meter UVA/UVB (850009)
- PIC GAUGES Gauge, 4", 30/0/15psi, 1/4"LM, SS, LF (PRO-301L-404CB-01)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- PIC GAUGES Bimetal, 5", 50/400deg F/C, 4" Stem Back (B5B4-PP)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- Pic Gauges Dial Thermometers