Shop All Dial Thermometers
Pic Gauges
Bimetal, 2- 1/2", 30/240 degF/C, 1-1/2"Stem
Mfr # B2B1-K-SW
Zoro # G8047901
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back Angle
- Accuracy +/- 2% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B2B1-K-SW
- Zoro # G8047901
- Country of Origin China
- Category Dial Thermometers
Details
Connection Location | Back Angle |
Accuracy | +/- 2% Full Scale |
Description
Bimetal,2- 1/2",30/240 degF/C,1-1/2"Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Thermocouple (108A TJ1/4-12)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0253)
- Pic Gauges Dial Thermometers