Shop All Dial Thermometers
Pic Gauges
Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm
Mfr # B1B5-B
Zoro # G8047868
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/- 1.5% Full Scale
Product Information
- Brand Pic Gauges
- MFR # B1B5-B
- Zoro # G8047868
- Country of Origin China
- Category Dial Thermometers
Details
Accuracy | +/- 1.5% Full Scale |
Description
Bimetal,1"Dial,-40/160degF,5"Stem,3.79mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Steel, Black (4CEY3)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX21)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- OTC Battery Load Tester, Analog, 130A (3181)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2 in Conn (30EI60R)
- Pic Gauges Dial Thermometers