Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount
Mfr # 101D-454K
Zoro # G8088355
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 101D-454K
- Zoro # G8088355
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.8" |
Diameter | 4.79" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 600 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 600 |
Description
Air Gauge,4-1/2",0-600 psi,1/4" Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DUAL RETRACTABLE 10' LEAD SET (KH1140)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Black (SEP-101D-158R)
- MILWAUKEE TOOL Electrical Test Lead Set (49-77-1001)
- PIC GAUGES Gauge, 1.5", 0/2000psi, 1/8"CBM, FrontFlange (204L-158O)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LCF)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (103D-258H)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404E)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-101D-158S)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-910-5000-psi/kPa-PMC)
- Pic Gauges Pressure Gauges