Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount
Mfr # 101D-454G
Zoro # G8088249
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 101D-454G
- Zoro # G8088249
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.8" |
Diameter | 4.79" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Lower |
Item | Air Gauge,4-1/2",0-200 psi,1/4" Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,4-1/2 In.,0-200 psi,1/4 In. Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twin Probe Circuit Tester (GET-3100)
- DIGI-SENSE GenPurpose Liquid-In-Glass Thermom, 0-30 (90260-12)
- BOTRON CO Sole Grounder 1 MegOhm Blue (B7506-B)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- PIC GAUGES Gauge, 4", 0/30 psi, 1/2"LM, 316SS (4001-2LC-GF)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254P)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (104D-258H)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg (PRO-304L-254CF-01)
- PIC GAUGES Low Press Gauge, 4", 30-0-30"WC, 1/2"LM, SS (LP1-SS-402-30-0-30)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS (PRO-302L-254I-01)
- Pic Gauges Pressure Gauges