Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-200 psi, 1/4" CBM
Mfr # 102D-454G
Zoro # G9070190
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 102D-454G
- Zoro # G9070190
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.18" |
Diameter | 4-1/2" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,4-1/2",0-200 psi,1/4" CBM |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,4-1/2 In.,0-200 psi,1/4 In. CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-010)
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black (2894-0)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V, Size (In.): 2.5 (12G410)
- FLUKE Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Metal, Gray (2700G-BG2M/C)
- PIC GAUGES Gauge, 2.5", 30/0/200psi, 1/4"CBM, FrntFlg (PRO-204L-254CG)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254H)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- PIC GAUGES Air Gauge, 2", 0-30psi, 1/8"CBM, Low Profile (102D-208C-LP)
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, SS (PRO-302D-204G-01)
- PIC GAUGES Gauge, 1-1/2", 0/3000psi, 1/8"Low Mount, SS (PRO-301D-158P-01)
- PRO 2 1/2 in Dial, 0/100 PSI, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-254E)
- Pic Gauges Pressure Gauges